DESCRIPTION

  • Adjustable type, extra heavy-duty cleanout
  • Compatible with inside caulk, no-hub, and neo-lock connection types
  • Dura-coated cast iron body

Zurn Industries Light- Duty Adjustable Floor Cleanout, Neo-Loc, Plished Nickel Bronze Top

ZZN1400NL

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Extra-Heavy Duty
Color Finish
Blue, Nickel Bronze
Color Finish Category
Bronze Tones
Fits Pipe Size
3 in
Height
4-3/4 in
Material
Cast Iron