DESCRIPTION

  • Air, gas, and vacuum indexes
  • Chrome-plated brass 3/8" N.P.T. male inlet ball valve
  • Furnished with a removable 3/8"-18 NPT male serrated hose nozzle for in-line piping
  • Lever type handle
  • Low pressure
  • Pressure rating up to 125 psi
  • Three year warranty

Zurn Industries Male Brass Low Pressure Gas Valve with Air Index

ZZ8001B

Valve Size:

SPECIFICATIONS

End Connection 1
Male Threaded
End Connection 2
Male Threaded
FM Approved
No
Length
4-1/2 in
Material
Brass
Maximum Pressure
125 psi
UL Listed
No
Valve Operator
Lever
Valve Size
3/8 in
Width
15/16 in

Starting at
$40.68
EACH
  • QUANTITY