DESCRIPTION

  • 1.0 GPM spray flow outlet aerators provide a non-splashing, non-aerated spray with pressure compensating for near-constant flow. Supplies all outlets evenly with water
  • 13/16"-27 Male
  • G63561 (7M) Crosses to Chicago E26JKCP
  • G66696 (7F) Crosses to T&S B-0199-01F10
  • Provides protection against vandalism
  • Zurn AquaSpec® faucets replacement parts and accessories provide long-lasting durability suitable for commercial restroom applications.

Zurn Industries AquaSpec® Male Spray Outlet

ZG63561

Material:

Brass

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
AquaSpec®
Color Finish
Polished Chrome
End Connection 1
Male
Faucet Connection Size
13/16 in
Flow Rate
1 gpm
Material
Brass

Starting at
$19.33
EACH
  • QUANTITY