DESCRIPTION

  • Below-deck water tempering
  • High-quality brass construction
  • Integral filter

Zurn Industries Manual Mixing Valve

ZP6900MVXL

Material:

Metal

SPECIFICATIONS

ADA Compliant
No
Lead Law Compliant
Yes
Material
Metal
WaterSense Labeled
No

Starting at
$98.99
EACH
  • QUANTITY