DESCRIPTION

  • Designed for single fixture use
  • Inlet checks and strainers included
  • Most suitable for use with sensor faucets

Zurn Industries AquaVantage® Manual Mixing Valve

ZP6900TMV1XL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
AquaVantage®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
3.1 gpm
Height
4-27/32 in
Lead Law Compliant
Yes
Material
Plastic, Stainless Steel
Material Type
Polysulfone
WaterSense Labeled
No
Width
4-3/16 in

Starting at
$244.7
EACH
  • QUANTITY