Zurn Industries Manual Push Button Assembly ZPTS620024

DESCRIPTION

Zurn Industries Manual Push Button Assembly

ZPTS620024

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
$28.0
EACH
  • QUANTITY

DOCUMENTS