DESCRIPTION

  • Repair part

Zurn Industries Metering Repair Kit

ZG67889

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
Material
Plastic

Starting at
$59.9
EACH
  • QUANTITY

DOCUMENTS