DESCRIPTION

  • Adjustable type, extra heavy-duty cleanout
  • Compatible with inside caulk, no-hub, and neo-lock connection types
  • Dura-coated cast iron body

Zurn Industries Neo Loc Adjustable Lever Trol Floor Cleanout with Top Nickel Bronze

ZZN14002NL

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Extra-Heavy Duty
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Fits Pipe Size
2 in
Height
4-3/4 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday