DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries Neo-Loc Floor Drain with 5 in. Polished Brass Top

ZZB15NL5B

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
Neo Loc
Fits Pipe Size
3 in
Height
6-4/5 in
Length
7 in
Material
Brass, Cast Iron, Rubber
Width
7 in