DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries Neo-Loc Floor Drain with 5 in. Top & Trap & Sediment

ZZN415NL5BPY

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
Neo Loc
Fits Pipe Size
3 in
Width
7 in