DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries Neo-Loc Floor Drain with 6 in. Square Top Blue

ZZN415NL6S

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
Neo Loc
Fits Pipe Size
4 in
Height
6-7/10 in
Length
6-9/10 in
Material
Cast Iron, Nickel Bronze
Width
6-9/10 in