DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries Neo-Loc Floor Drain with 7 in. Round Top & 4 in. Funnel

ZZN415NL7E

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
Neo Loc
Fits Pipe Size
3 in
Height
10 in
Length
6-9/10 in
Material
Cast Iron, Nickel Bronze
Width
7 in

Starting at
Call for Pricing
  • QUANTITY