DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries Neo-Loc Floor Drain with 7 in. Round Top & Primer Blue

ZZN415NL7BP

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
Neo Loc
Fits Pipe Size
3 in
Width
7 in