DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries Neo-Loc Floor Drain with Primer Connector

ZZ5503NL

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Drain Opening
9 in
End Connection 1
Neo Loc
End Connection 2
Neo Loc
Fits Pipe Size
3 in
Height
6 in
Length
12-9/10 in
Material
Cast Iron, Rubber
Width
11-9/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday