Zurn Industries No-Hub Floor Drain with 5 in. Top Blue & Trap ZZN415NH5I

DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries No-Hub Floor Drain with 5 in. Top Blue & Trap

ZZN415NH5I

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Fits Pipe Size
2 in
Height
6-1/2 in
Length
6-9/10 in
Material
Cast Iron, Nickel Bronze
Width
6-4/5 in

Starting at
Call for Pricing
  • QUANTITY