• Cart

DESCRIPTION

  • Acid resistant enamel coating provides chemical resistance
  • Anti-splash interior bottom dome strainer to catch debris
  • Rounded body prevents bacteria buildup

Zurn No-Hub Floor Sink White

ZZN19014NH

Color Finish

White

SPECIFICATIONS

Application
Commercial, Drainage
Color Finish
White
Color Finish Category
Whites
Depth
11-1/8 in
End Connection 1
No Hub
Height
11-1/8 in
Length
15 in
Material
Cast Iron, Nickel Bronze, Plastic
Overall Sink Size
12 in x 12 in
Width
15 in

  • QUANTITY

0 item(s) added to Cart Checkout Now