DESCRIPTION
- Acid resistant enamel coating provides chemical resistance
- Anti-splash interior bottom dome strainer to catch debris
- Rounded body prevents bacteria buildup
Zurn Industries No-Hub Floor Sink with 1/4 in. Grate
ZZN19102NH
Color Finish
SPECIFICATIONS
- Color Finish
- White
- Color Finish Category
- Whites
- End Connection 1
- No Hub
- Material
- Cast Iron, Nickel Bronze, Plastic
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday