DESCRIPTION

  • Acid resistant enamel coating provides chemical resistance
  • Anti-splash interior bottom dome strainer to catch debris
  • Rounded body prevents bacteria buildup

Zurn Industries No-Hub Floor Sink

ZZN19013NH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
No Hub
Material
Cast Iron, Nickel Bronze, Plastic
Overall Sink Size
12 in x 12 in

Starting at
Call for Pricing
  • QUANTITY