DESCRIPTION

  • Heavy-duty cleanout housing
  • Integral anchor flange and secured scoriated cover with lifting device included
  • Scoriated cover with lifting device

Zurn Industries No-Hub Heavy Duty Cleanout with Cast Iron Cover

ZZ1474P

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Heavy Duty
Color Finish
Blue
Color Finish Category
Blues
Fits Pipe Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday