• Cart

DESCRIPTION

  • Adjustable type, extra heavy-duty cleanout
  • Compatible with inside caulk, no-hub, and neo-lock connection types
  • Dura-coated cast iron body

Zurn No-Hub Level Trol Adjustable Floor Cleanout with Cast Iron Top

ZZ1400NH

Fits Pipe Size:

SPECIFICATIONS

Application
Extra-Heavy Duty
Fits Pipe Size
2 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY