DESCRIPTION

  • Adjustable, horizontal, water closet carrier
  • Back-to-back carrier system
  • Elongated fitting designed for use in carrier banks
  • Load capacity of 500 pounds
  • No-hub connection

Zurn Industries No-Hub Narrow Wall Back-To-Back Inlet Adjustable Carrier

ZZN1203ND

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Adjustable
Yes
Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Fitting Size 1
4 in
Height
17 in
Length
17-1/2 in
Material
Cast Iron, Plastic, Steel
Size
4 in
WaterSense Labeled
No
Width
20-1/2 in