DESCRIPTION

  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome

Zurn Industries No-Hub Roof Drain with Cast Iron Dome 5-1/4 in. Height

ZZC1003NH

Drain Opening:

SPECIFICATIONS

Color Finish
Blue
Drain Opening
3 in
End Connection 1
No Hub
Height
5-1/4 in
Length
15-4/5 in
Material
Brass, Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY