DESCRIPTION

  • Primary 15" diameter roof drain
  • Roof sump receiver
  • With clamping collar and low silhouette poly-dome

Zurn Industries No-Hub Roof Drain with Cast Iron Dome with Sump Recessed

ZZC100NHCR

Diameter:

SPECIFICATIONS

Color Finish
Blue
Diameter
3 in
Drain Opening
15 in
End Connection 1
No Hub
Height
10-1/2 in
Length
15 in
Material
Brass, Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY