DESCRIPTION

  • Features 6" no-hub connection
  • Primary 15" diameter roof drain
  • Top-Set® deck plate replaces both the underdeck clamp and roof sump receiver
  • With clamping collar and low silhouette poly-dome

Zurn Industries No-Hub Roof Drain with Deck Plate

ZZ100NHDP

Diameter:

SPECIFICATIONS

Color Finish
Blue
Diameter
6 in
Drain Opening
15 in
End Connection 1
No Hub
Material
Cast Iron, Plastic, Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY