Zurn Industries No-Hub Vertical Closet Carrier ZZ1208N2

DESCRIPTION

  • Load capacity of 300 pounds
  • Vertical water closet carrier

Zurn Industries No-Hub Vertical Closet Carrier

ZZ1208N2

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
End Connection 2
No Hub
Fitting Size 1
3 in
Fitting Size 2
2 in
Height
8-1/2 in
Length
17-3/10 in
Material
Cast Iron, Plastic, Steel
Size
3 in x 2 in
WaterSense Labeled
No
Width
21-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday