DESCRIPTION

Zurn Industries Ezcarry® No-Hub Adjustable Horizontal Siphon Jet

ZZ1201NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.6.1M
Adjustable
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Ezcarry®
Diameter
3 in
End Connection 1
No Hub
Fitting Size 1
3 in
GSA Approved
No
IAPMO Listed
No
Material
Cast Iron
Size
3 in
WaterSense Labeled
No