Zurn Industries Nominal Lavatory Supply Kit ZZ8804LRPC

DESCRIPTION

  • Round wheel handle

Zurn Industries Nominal Lavatory Supply Kit

ZZ8804LRPC

Valve Size:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nominal
End Connection 2
OD Compression
Material
Brass
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS