Zurn Industries Nominal x OD Angle Supply Stop Valve ZZ8804XLPC

DESCRIPTION

  • 3-year warranty
  • Low lead compliant, polished chrome-plated finish
  • Three year warranty
  • Zurn Z8804-XL Series Compression - Compression (1/2 NOM x 3/8 OD) with Control Stop Standard

Zurn Industries Nominal x OD Angle Supply Stop Valve

ZZ8804XLPC

Valve Size:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nominal
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY