Zurn Industries Nominal x OD Heavy Duty Stop with Flexible Lavatory Supply Kit ZZH8824XLLRPC

DESCRIPTION

  • 3-year warranty
  • Low lead compliant, polished chrome-plated finish
  • Three year warranty
  • Zurn ZH8824-XL Series Compression - Compression (1/2 NOM x 3/8 OD) with Control Stop Standard w/ Copper Riser Supply Kit

Zurn Industries Nominal x OD Heavy Duty Stop with Flexible Lavatory Supply Kit

ZZH8824XLLRPC

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY