DESCRIPTION

  • Features 360° air diffusion
  • Hinged down core for easy access
  • No labor collar
  • Pressure compensating
  • Seismic support hangers
  • Spray outlet
  • Three year warranty

Zurn Industries AquaSpec® Non Aerator Spray Outlet

ZG66696

Flow Rate:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
AquaSpec®
End Connection 1
Female
Flow Rate
1 gpm
Green
WaterSense, Yes
Material
Brass
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY