DESCRIPTION

  • Anti-siphon
  • Automatic draining
  • Encased wall hydrant for flush installation
  • Non-freeze
  • One-half turn ceramic disc cartridge

Zurn Industries Non-Freeze Wall Hydrant

ZZ132034X14

Valve Size:

SPECIFICATIONS

Color Finish
Stainless Steel
Height
17-3/5 in
Material
Aluminum, Stainless Steel
Valve Size
14 in
Width
9 in

Starting at
Call for Pricing
  • QUANTITY