DESCRIPTION

  • Blue
  • Fits Zurn and Sloan
  • Lasts 8-10 times longer than traditional black rubber components
  • Tailpiece O-Ring

Zurn Industries O-Ring for Tailpiece

ZP6000C31

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Height
4 in
Material
Rubber
WaterSense Labeled
No
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS