Zurn Industries One Hot and One Cold Inducer Bag ZG60500

DESCRIPTION

Zurn Industries One Hot and One Cold Inducer Bag

ZG60500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Blue/Red
Diameter
5/8 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS