DESCRIPTION

  • Brass
  • Chrome-plated brass finish

Zurn Industries Aquaflush® Outside Brass Cover

ZP6000LL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Aquaflush®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-11/16 in
GSA Approved
No
Height
1-7/16 in
IAPMO Listed
No
Material
Brass, Metal
WaterSense Labeled
No

Starting at
$40.89
EACH
  • QUANTITY

DOCUMENTS