DESCRIPTION

  • Complete line of complementary products
  • Easy installation
  • Potable water applications
  • Zurn PEX® is a single source fitting solution

Zurn Industries PEX Polymer Straight Coupling

QQEPCX

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM B-88, ASTM D-2846, ASTM F-1807, ASTM F-1960, ASTM F-2159, ASTM F-5876
Application
Commercial, Non-Potable Water, Potable Water Systems, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.3
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
GSA Approved
No
Height
1-9/29 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-19/53 in
Material
Plastic
Material Type
Polymer
NSF Certified
No
UL Listed
No
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS