DESCRIPTION

  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant piston
  • Manual ADA compliant handle with no-leak seal technology
  • Three year warranty

Zurn Industries Aquaflush® Piston Flush Valve

ZZ6200WS1YBYC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA 125.3
Collection
Aquaflush®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Flow Rate
1.6 gpf
Handle Type
Cylinder
Height
13-3/4 in
Length
11-1/2 in
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

Starting at
$193.0
EACH
  • QUANTITY