DESCRIPTION

  • Dura-coated rectangular uprights with welded feet
  • For wall urinals
  • Includes adjustable support plate and mounting fasteners
  • Load capacity of 200 pounds
  • Plate type carrier system

Zurn Industries Plate Type System Wall Urinal

ZZ1221UNIV42

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Height
42 in
Length
5-3/5 in
Material
Steel
WaterSense Labeled
No
Width
10-2/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY