DESCRIPTION

  • Dura-coated rectangular uprights with welded base feet having slotted floor anchor holes
  • For wall urinals
  • Lower bearing plate is vertically adjustable with slot to accommodate bearing jack placement
  • Plate type carrier system
  • Uses floor-mounted upright

Zurn Industries Plate Type System Wall Urinal

ZZ1222

Depth:

SPECIFICATIONS

ASME Specifications
ASME A112.6.1M
Brand Model Compatibility
Zurn Wall Urinals
Color Finish
Blue
Color Finish Category
Blues
Depth
4-5/16 in
Height
36 in
Installation Type
Wall Mount
Length
5-3/5 in
Material
Steel
Width
10-2/5 in

Starting at
Call for Pricing
  • QUANTITY