DESCRIPTION
- Low-Lead Compliant
- Molded from highly engineered polymers
- Used in hot and cold potable water applications
- Used in hot and cold water plumbing applications
Zurn Industries Polymer Manifold (1) 3/4 in. PEX Crimp Inlets (5) 1/2 in. PEX Crimp Outlets
QQPM435
Outlet Quantity:
5SPECIFICATIONS
- ANSI Specifications
- ANSI 14, ANSI 61
- ASME Specifications
- ASME 112.18.1
- ASTM Specifications
- ASTM 2159
- CSA Certified
- CSA B137.5
- End Connection 1
- PEX Crimp
- Fitting Size 1
- 3/4 in
- Fitting Size 2
- 1/2 in
- Material
- Plastic
- NSF Certified
- Yes
- NSF Specifications
- NSF 14, NSF 61
- Outlet Quantity
- 5
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday