DESCRIPTION

  • Black cabinet
  • Plug-in power supply for Zurn® ZEMS valves

Zurn Industries AquaSense® Power Conversion Black

ZP6000PC6

Color Finish

Black

SPECIFICATIONS

Collection
AquaSense®
Color Finish
Black
Color Finish Category
Blacks
Height
4 in
Length
7 in
Material
Plastic, Rubber
WaterSense Labeled
No
Width
6 in

$41.36
EACH

(Pricing is for Black)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability

DOCUMENTS