DESCRIPTION

  • PVC body, with adjustable nickel cover and an ABS taper thread plug
  • Recommended for foot traffic and medium-duty applications

Zurn Industries PVC Adjustable Floor Cleanout with Nickel Bronze Top

ZCO2450PV4

Height:

SPECIFICATIONS

Application
Light Duty
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Height
3-5/16 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY