DESCRIPTION

  • Includes taper thread plug
  • Recommended for foot traffic and medium-duty applications

Zurn Industries PVC Adjustable Floor Cleanout with Top Nickel Bronze

ZCO2450PV

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Light Duty
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Fits Pipe Size
2 in
Height
1-7/8 in
Material
Plastic
Material Type
PVC