DESCRIPTION

  • 4 1/4" Round, Stainless Steel Strainer
  • Adjustable head to meet finished floor elevations
  • Recommended in showers where a membrane is generally used

Zurn Industries PVC Drain with Chrome Square Top

ZFD2254PV2S5CP

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Light Blue
Color Finish Category
Blues
End Connection 1
No Hub
End Connection 2
No Hub
Fits Pipe Size
2 in - 3 in
Height
5 in
Length
7 in
Material
Brass, Cast Iron
Width
7 in

Starting at
Call for Pricing
  • QUANTITY