DESCRIPTION

  • Grate Only
  • PVC construction
  • Replacement Part

Zurn Industries PVC Full Grate

ZJP2370F

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Zurn FD2310
Color Finish
Grey
Color Finish Category
Greys
End Connection 1
Hub
Material
Plastic
Material Type
PVC
Overall Sink Size
12 in x 12 in x 1 1/2 in

Starting at
Call for Pricing
  • QUANTITY