DESCRIPTION

  • 5" round, adjustable nickel-top assembly with nickel shank
  • PVC body, with ABS tapered thread plug , designed to fit over 3" or inside 4" schedule 40 DWV pipe
  • Recommended for foot traffic and medium-duty applications

Zurn Industries PVC Solvent Weld Adjustable Floor Cleanout

ZCO2451PVC

Fits Pipe Size:

SPECIFICATIONS

Application
Medium Duty
Color Finish
White
Color Finish Category
Whites
Fits Pipe Size
3/4 in
Height
4-1/2 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY