DESCRIPTION

  • Lasts 8 to 10 times longer than traditional black rubber components

Zurn Industries Repair Kit Blister Pack

ZP6000DSDBP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Blue
Color Finish Category
Blues
Material
TPE
Valve Size
1 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.2
EACH
  • QUANTITY

DOCUMENTS