DESCRIPTION

  • 3-year warranty
  • Repair kit complete with bonnet nut with adjusting screw

Zurn Industries TempGard® Repair Kit Bonnet Nut

ZRK7000200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
TempGard®
Color Finish
Blue
Color Finish Category
Blues
Material
Brass

Starting at
$59.81
EACH
  • QUANTITY

DOCUMENTS