DESCRIPTION

  • 3-year warranty
  • Repair kit, valve stem complete

Zurn Industries TempGard® Volume Control Diverter Spindle Replacement Kit

ZRK700050

SPECIFICATIONS

ADA Compliant
No
Collection
TempGard®
Diameter
1-1/4 in
Length
4-1/2 in
Material
Brass

Starting at
$83.34
EACH
  • QUANTITY

DOCUMENTS