DESCRIPTION

  • For use with ZRK Series Retrofit Kit and ZR6000 Series Flush Valve
  • Includes Volume Control, Filter Retainer, Filter, Diaphragm Disc, Diaphragm (With 3 Diaphragm Discs), Flow Ring, Guide, Cylinder Slide
  • Suitable for restroom building applications
  • Zurn replacement parts and accessories provide long-lasting durability

Zurn Industries Replacement Kit

ZPR6000EUWS

Flow Rate:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Black, Blue, Gold, Green, White
Diameter
3-31/16 in
Flow Rate
1.5 gpf
GSA Approved
No
Height
2-1/4 in
IAPMO Listed
No
Material
Metal, Plastic, Rubber
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS