DESCRIPTION

  • Adjustable, horizontal, water closet carrier
  • Horizontal, siphon jet
  • Load capacity of 300 pounds

Zurn Industries Right Hand Single Horizontal Closet Carrier

ZZ1203NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Fitting Size 1
3 in
Height
8 in
Length
15-1/2 in
Material
Cast Iron, Plastic
Size
3 in
WaterSense Labeled
No
Width
10-1/5 in